0 items

Kichler Lighting Townhouse 100W 1-Light Outdoor Wall Bracket

KK9791

Color Finish

Starting at $94.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Townhouse
Color Finish
Black
Color Finish Category
Blacks
Depth
10-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
26-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Cast Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
9-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday