0 items

Kichler Lighting Madison 100W 1-Light Outdoor Wall Lantern

KK9650

Color Finish

Starting at $71.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Bulb Type
Incandescent
Collection
Madison
Color Finish
White
Color Finish Category
Whites
Depth
8-1/2 in
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
14-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Classic
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday