0 items

Kichler Lighting Barrie 100W 1-Light Outdoor Wall Lantern

KK9736

Color Finish

Starting at $75.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Barrie
Color Finish
Tannery Bronze
Color Finish Category
Bronze Tones
Depth
8 in
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
21-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Classic
Material
Aluminum
Number Of Lights
1
UL Listed
No
Watts
100
Width
8-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday