0 items

Kichler Lighting Triad 100W 1-Light Pendant

KK42549

Color Finish

Starting at $360.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Triad
Color Finish
Classic Pewter
Color Finish Category
Pewter Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Outside;White Vetro Mica Inside
Height
18 in
Length
12 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
7-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday