0 items

Kichler Lighting Missoula™ 100W 1-Light Pendant Lamp

KK78200

Color Finish

Starting at $139.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Bronze/Antique Pewter/
  • Additional Shade Information: METAL W /WHITE INTEROR
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Missoula™
Color Finish
Bronze
Color Finish Category
Bronze Tones
Diameter
13-1/2 in
Energy Star Compliant
No
Height
12-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Lighting Style
Traditional/Classic
Number Of Lights
1
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday