0 items

Kichler Lighting Salisbury™ 100W 1-Light Wall Mount Outdoor Lantern

KK9040

Color Finish

Starting at $172.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Salisbury™
Color Finish
Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
10-3/4 in
ETL Listed
No
Energy Star Compliant
No
Height
19-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday