0 items

Kichler Lighting Wedgeport™ 100W 1-Light Wall Sconce

KK5284

Color Finish

Starting at $56.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Wedgeport™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
8 in
Energy Star Compliant
No
Glass Type
Satin Etched
Height
7-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
6-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday