0 items

Kichler Lighting Telford 100W 1-Light Wall Sconce

KK5991

Color Finish

Starting at $46.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Telford
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
9 in
Energy Star Compliant
No
Glass Type
Alabaster Swirl
Height
12 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
7-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday