0 items

Kichler Lighting Wellington Square™ 100W 2-Light Bath Vanity Fixture

KK45402

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Wellington Square™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
8 in
Energy Star Compliant
No
Glass Type
Satin Etched White
Height
7-3/4 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
2
Watts
100
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday