0 items

Kichler Lighting Eileen™ 100W 2-Light Bath Vanity Fixture

KK5097

Color Finish

Starting at $104.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Eileen™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
9-1/4 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
2
Volts
120V
Watts
100
Width
14-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday