0 items

Kichler Lighting Langford™ 100W 2-Light Medium Base Incandescent Bath Vanity

KK5389

Color Finish

Starting at $134.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Canyon Slate/Brushed Nickel/Olde Bronze/
  • Additional Shade Information: SATIN ETCHED WHITE
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Langford™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-1/4 in
Energy Star Compliant
No
Glass Type
Satin Etched
Height
8-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Glass, Steel
Number Of Lights
2
Watts
200
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday