0 items

Kichler Lighting Monroe™ 100W 2-Light Medium Incandescent Semi-Flush Ceiling Light

KK43169

Color Finish

Starting at $130.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Monroe™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
14-1/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
Watts
100
Width
17-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday