0 items

Kichler Lighting Dover 100W 2-Light Medium Wall Sconce

KK6322

Color Finish

Starting at $75.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Collection
Dover
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Energy Star Compliant
No
Glass Type
Etched Seeded
Height
9 in
Light Bulb Shape Code
G16
Lighting Direction
Down Lighting
Material
Glass, Steel
Number Of Lights
2
Watts
200
Width
14-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday