0 items

Kichler Lighting Structures 100W 2-Light Mini Can Base Halogen Bath Light

KK6162

Color Finish

Starting at $194.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Halogen
Collection
Structures
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
10-1/2 in
Energy Star Compliant
No
Height
7-1/2 in
Length
10-1/2 in
Light Bulb Shape Code
T4
Lighting Direction
Up/Down Lighting
Lighting Style
Modern
Material
Glass, Steel
Number Of Lights
2
Watts
200
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday