0 items

Kichler Lighting Serina 100W 3-Light Bath Vanity Light

KK45733

Color Finish

Starting at $139.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Serina
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin Etched White
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass, Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
22-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday