0 items

Kichler Lighting Dover 100W 3-Light Medium Base Wall Sconce

KK6323

Color Finish

Starting at $99.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Brushed Nickel/Polished Brass/Tannery Bronze/Antique Brass/Olde Brick/
  • Additional Shade Information: ETCHED SEEDED
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Ships Via: UPS

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Collection
Dover
Color Finish
Tannery Bronze™
Color Finish Category
Bronze Tones
Depth
8 in
Energy Star Compliant
No
Glass Type
Etched Seeded
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G16 1/2
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass, Steel
Number Of Lights
3
Volts
120V
Watts
300
Width
22-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday