0 items

Kichler Lighting 100W 3-Light Medium E-26 Base Incandescent Semi-Flushmount Ceiling Fixture

KK43655

Color Finish

Starting at $118.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin Etched White
Height
12-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Material
Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
14 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday