0 items

Kichler Lighting Telford™ 100W 3-Light Medium Inverted Pendant

KK3277

Color Finish

Starting at $126.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Telford™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Alabaster Swirl/Umber Etched
Height
96 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
17-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday