0 items

Kichler Lighting Structures 100W 3-Light Mini Can Base Halogen Bath Light

KK6463

Color Finish

Starting at $270.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 30" W x 8 3/4" H x 10 1/2" Ext
  • Brushed Nickel
  • Includes three 100W halogen base lamps
  • Wall mount

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Halogen
Collection
Structures
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
10-1/2 in
Energy Star Compliant
No
Height
8-3/4 in
Installation Type
Wall Mount
Length
1-3/4 in
Light Bulb Shape Code
T4
Lighting Direction
Up/Down Lighting
Lighting Style
Modern
Material
Glass, Steel
Number Of Lights
3
Watts
300
Width
30 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday