0 items

Kichler Lighting Armida 100W 4-Light Medium Incandescent Bath Light

KK45377

Color Finish

Starting at $156.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Armida
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Glass Type
Satin Etched White
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
4
Watts
100
Width
32-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday