Kichler Lighting

100W 5-Light Incandescent Pendant in Olde Bronze

Part #KK42196OZ  |  Manufacturer Part #42196OZ

Color/Finish:
Olde Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: Dimensions & Description; 30.00 X 7.00 , WHITE MICRO FIBER , SATIN ETCHED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Diameter: 30 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Satin Etched

Height: 12 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Steel

Number Of Lights: 5

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 30 in