0 items

Kichler Lighting Brinley 100W 6-Light Medium Base Incandescent Pendant

KK42877

Color Finish

Starting at $286.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Brinley
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
7-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
6
Volts
120V
Watts
100
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday