0 items

Kichler Lighting Monroe™ 100W 9-Light Medium Chandelier

KK43159

Color Finish

Starting at $480.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Monroe™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Light Umber Etched
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Number Of Lights
9
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday