0 items

Kichler Lighting Wedgeport™ 100W 9-Light Medium E-26 Incandescent Chandelier

KK2086

Color Finish

Starting at $570.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Wedgeport™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Diameter
32 in
Energy Star Compliant
No
Glass Type
Satin Etched
Height
27-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
9
Watts
100
Width
32 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday