Kichler Lighting 100W Halogen Bulb Mini Candelabra E-11 Base

KK5903CLR

Manufacturer Part #: 5903CLR

Watts

100

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Clear/
  • Safety Rated: Accessory, Listing Not Required
  • Additional Shade Information: CLEAR

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Tubular
Bulb Type
Incandescent
Diameter
1/2 in
Dimmable
No
ETL Listed
No
Glass Type
Clear
Height
7-1/2 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Number Of Lights
1
Type
Lighting Accessory
UL Listed
No
Volts
120V
Watts
100
Width
1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday