0 items

Kichler Lighting 100W Medium Flood Light

KK6052

Color Finish

Starting at $86.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
11-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Lighting Direction
Down Lighting
Material
Aluminum
Number Of Lights
2
Power Source
Electric
UL Listed
No
Volts
120V
Watts
150
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday