Kichler Lighting 10W Cast Aluminum Wall Mount LED Lantern in Textured Black

KK11250BKT30

Manufacturer Part #: 11250BKT30

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Textured Architectural Bronze/Textured Black/
  • Safety Rated: ETL_Wet

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Type
LED
CEC Compliant
For Sale in CA
Center Beam Candle Power
350
Color Finish
Textured Black
Color Finish Category
Blacks
Color Rendering Index CRI
90
Color Temperature
3000
Depth
6-1/2 in
Diameter
5 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Height
7 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Lighting Style
Contemporary
Lumens
350
Material
Aluminum
Number Of Hours
40000
Number Of Lights
1
Style
Contemporary
Type
Fan Acessory
UL Listed
Yes
Volts
120/277V
Watts
11
Width
5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday