0 items

Kichler Lighting Dover 11-1/2 in. 60W 3-Light Incandescent Pendant

KK1731

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Dover
Color Finish
Tannery Bronze
Color Finish Category
Bronze Tones
Glass Type
Etched Seeded
Height
11-1/2 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Number Of Lights
3
Watts
180
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday