0 items

Kichler Lighting 12 in. 65W 2-Light Medium E-26 Base Outdoor Wall Sconce

KK9244

Color Finish

Starting at $89.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Depth
7 in
ETL Listed
No
Energy Star Compliant
No
Height
12 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR30
Lighting Direction
Down Lighting
Material
Aluminum
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
65
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday