12 in. Fan Down Rod in Distressed Black

You last purchased this on
 
Kichler Lighting

12 in. Fan Down Rod in Distressed Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

12 in. Fan Down Rod in Distressed Black

  • Fast #
  • Part #KK360000DBK
  • Item #3694807
  • Manufacturer Part #360000DBK
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Distressed Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Carre Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brulee
  • Ships Via: UPS
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Distressed Black
Diameter:
1 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Indoor Outdoor:
Indoor
Length:
12 in
Material:
Steel, Plastic
Material Type:
ABS
Product Type:
Fan Accessory
Type:
Fan Acessory
Width:
1 in