12 in. Fan Down Rod in Mediterranean Walnut

Part #KK360000MDW  |  Item #4135449  |  Manufacturer Part #360000MDW

$ 15.95 EACH

Color/Finish:
Mediterranean Walnut

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Carre Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brulee

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Mediterranean Walnut

Color Finish Category: Browns

Diameter: 1 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Indoor Outdoor: Indoor

Length: 12 in

Material: Steel

Type: Fan Acessory

Width: 1 in