0 items

Kichler Lighting 12 in. Fan Down Rod

KK360000

Color Finish

Starting at $12.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Product shown in alternate color

SPECIFICATIONS

Color Finish
White
Length
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday