Kichler Lighting
12 in. Fan Downrod in Olde Bronze
Part #KK360000OZ | Item #4134952 | Manufacturer Part #360000OZ
Product Details
- Ships Via: UPS
- Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Carre Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brulee
Specifications
ADA Compliant: No
Application: Residential
Color Finish: Olde Bronze
Color Finish Category: Bronze Tones
Diameter: 1 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Indoor Outdoor: Indoor
Length: 12 in
Material: Steel
Type: Fan Acessory
Width: 1 in