Kichler Lighting 12 in. Stem

KK2999

Color/Finish

Starting at $15.75
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Patina Bronze/Black/Brushed Nickel/Olde Brick/Polished Brass/Tuscan Gold/Dore Bronze/Olde Bronze/Tannery Bronze/Art Nouveau Bronze/Distressed Black/Sedona Bronze/Aged Bronze/Antique Pewter/Canyon View/Antique Brass/Bronze Crackle/Legacy Bronze/Parisian Bronze/Oiled Bronze/Old Iron/Cashmere/Olde Auburn
  • Safety Rated: Accessory, Listing Not Required
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
1/2 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Indoor Outdoor
Outdoor
Length
12 in
Material
Steel
Type
Lighting Accessory
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday