Kichler Lighting 12 in. Tape Light Track

KK10171

Color Finish

Starting at $2.63
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Black/White Material (Not Painted)/
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
LED
Color Finish
Black
Color Finish Category
Blacks
Energy Star Compliant
No
Height
1/2 in
Length
12 in
UL Listed
No
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday