12 x 1/2 in. Stem Extension

You last purchased this on
 
Kichler Lighting

12 x 1/2 in. Stem Extension

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

12 x 1/2 in. Stem Extension

  • Fast #
  • Part #KK2999NBR
  • Item #4134504
  • Manufacturer Part #2999NBR
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional Finishes': Patina Bronze/Black/Brushed Nickel/Olde Brick/Polished Brass/Tuscan Gold/Dore Bronze/Olde Bronze/Tannery Bronze/Art Nouveau Bronze/Distressed Black/Sedona Bronze/Aged Bronze/Antique Pewter/Canyon View/Antique Brass/Bronze Crackle/Legacy Bronze/Parisian Bronze/Oiled Bronze/Old Iron/Cashmere/Olde Auburn
  • Safety Rated: Accessory, Listing Not Required
  • Ships Via: UPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Diameter:
1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Indoor Outdoor:
Outdoor
Length:
12 in
Material:
Steel
Product Type:
Lighting Accessory
Type:
Lighting Accessory
UL Listed:
Yes
Width:
1/2 in