120 in. Integrated LED Tape Light in White

You last purchased this on
 
Kichler Lighting

120 in. Integrated LED Tape Light in White

  • Fast #
  • Part #KK6T110H30WH
  • Item #7172356
  • Manufacturer Part #6T110H30WH
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

120 in. Integrated LED Tape Light in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional Finishes': White Material (Not Painted)/Black Material (Not Painted)/
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Center Beam Candle Power:
245
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Indoor Outdoor:
Outdoor
LED Light:
Yes
Length:
120 in
Light Bulb Type:
LED
Lighting Style:
Utility
Lumens:
245
Material:
Plastic
Material Type:
PCB
Number Of Hours:
50000 h
Product Type:
Fan Accessory
Style:
Utilitarian
Type:
Fan Acessory
UL Listed:
Yes
Volts:
24V
Watts:
30 W
Width:
1/2 in