Kichler Lighting 120 x 1/2 in. 24W 2700K LED Tape

KK6T110H27

Color Finish

Starting at $156.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': White Material (Not Painted)/Black Material (Not Painted)/
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Length
120 in
Lumens
210
Number Of Hours
50000
UL Listed
No
Volts
24V
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday