120W Transformer
Transformer - Standard Series 120W Transformer
Frequently Purchased Together
Product Details
- Additional Finishes': Black Material (Not Painted)/
- Safety Rated: CSA UL Listed Wet
- Ships Via: UPS
- Additional Shade Information: NONE
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Transformer - Standard Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3-3/4 in
- Indoor Outdoor:
- Outdoor
- Length:
- 6-3/4 in
- Material:
- Plastic
- Power Source:
- Electric
- Product Type:
- Transformer
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 120 W
- Width:
- 4 in