12V Path and Spread Light in Textured Black

Part #KK15310BKT  |  Item #4133060  |  Manufacturer Part #15310BKT

$ 91.99 EACH

Color/Finish:
Textured Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Architectural Bronze/Beach/Textured Black/
  • Safety Rated: CSA UL Listed Wet

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Textured Black

Color Finish Category: Blacks

Diameter: 8-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 21 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Wedge

Light Bulb Shape Code: T5

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Aluminum

Number Of Lights: 1

Product Type: Fan Accessory

Style: Contemporary

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 16.25

Width: 8-1/2 in