Kichler Lighting 12V Path and Spread Light

KK15315

Color Finish

Starting at $117.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Textured Architectural Bronze/Beach/Textured Black/Textured Midnight Spruce/
  • Safety Rated: CUL_12V
  • Ships Via: UPS

SPECIFICATIONS

Color Finish
Textured Architectural Bronze
Color Finish Category
Bronze Tones
Height
19-1/2 in
Number Of Lights
1
UL Listed
Yes
Volts
12V
Width
6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday