0 items

Kichler Lighting 13-1/4 in. 60W 2-Light Medium Incandescent Ceiling Light

KK8654

Color Finish

Starting at $24.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Stucco White
Color Finish Category
Whites
Diameter
13-1/4 in
Energy Star Compliant
No
Glass Type
SatinEtched
Height
5-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60
Width
13-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday