Kichler Lighting

13-1/2 in 26W 2-Light Fluorescent Flush Mount Ceiling Fixture in Olde Bronze

Part #KK10836OZ  |  Manufacturer Part #10836OZ

Color/Finish:
Olde Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/White/Olde Bronze/
  • Safety Rated: CSAus_Dry
  • Additional Shade Information: LIGHT UMBER ETCHED

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Coil

Bulb Type: Compact Fluorescent

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

Diameter: 13-1/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Light Umber Etched

Height: 6 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: GU24

Lighting Style: Transitional

Material: Steel

Number Of Lights: 2

Style: Transitional

Type: Fan Acessory

Volts: 120V

WaterSense Labeled: No

Watts: 13

Width: 13-1/4 in