13-1/4 in. 60W 2-Light Medium Incandescent Ceiling Light in Stucco White
13-1/4 in. 60W 2-Light Medium Incandescent Ceiling Light in Stucco White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Antique Brass/Olde Brick/Polished Brass/Tannery Bronze/Brushed Nickel/Stucco White/Chrome/
- Safety Rated: CSA UL Listed Dry
- Ships Via: UPS
- Additional Shade Information: SATIN ETCHED
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- Stucco White
- Diameter:
- 13-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched
- Height:
- 5-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Material:
- Steel
- Number of Lights:
- 2
- Product Type:
- Fan Accessory
- Style:
- Utilitarian
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13-1/4 in