Kichler Lighting

13 in. 20W 120V 2620K 2-Light Bi-Pin Xenon Modular Light in White

Part #KK12212WH  |  Manufacturer Part #12212WH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Xenon

Color Finish: White

Color Finish Category: Whites

Color Temperature: 2620

Height: 1 in

Length: 13 in

Lighting Style: Classic

Material: Stainless Steel, Steel

Number Of Hours: 2500

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 20

Width: 5 in