1.3 W 1-Light LED Step Light in White

Part #KK12672WH  |  Item #5066138  |  Manufacturer Part #12672WH

$ 78.99 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Can Be Ceiling and/or Wall Mounted
  • Ships Via: UPS
  • Additional Finishes': Almond/Architectural Bronze/Brushed Nickel/White Material (Not Painted)/
  • Safety Rated: ETL_Damp

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Ballast Type: Electronic

Bulb Type: LED

Center Beam Candle Power: 30

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 85

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 3-1/4 in

Indoor Outdoor: Indoor

Length: 5 in

Lighting Style: Utility

Lumens: 30

Material: Aluminum

Number Of Hours: 40000

Number Of Lights: 4

Style: Utilitarian

Type: Fan Acessory

Volts: 120V

Watts: 1.3

Width: 1-3/4 in