13.9W 5-Light LED Landscape Accent Well Light in Bronzed Brass

You last purchased this on
 
Kichler Lighting

13.9W 5-Light LED Landscape Accent Well Light in Bronzed Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

13.9W 5-Light LED Landscape Accent Well Light in Bronzed Brass

  • Fast #
  • Part #KK16036BBR27
  • Item #4504372
  • Manufacturer Part #16036BBR27
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronzed Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Bronzed Brass
Color Temperature:
2700
Diameter:
6-1/2 in
Height:
11 in
Length:
6-1/2 in
Light Bulb Type:
LED
Number Of Hours:
40000 h
Number of Lights:
5
UL Listed:
No
Volts:
12V
Watts:
13.9 W