Kichler Lighting 13W 1-Light Medium E-26 Base Fan Light Kit

KK380903

Color Finish

Starting at $40.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Adobe Cream/Satin Black/Satin Natural White/Tannery Bronze Powder Coat/Weathered Copper Powder Coat/Weathered Steel Powder Coat/Brushed Nickel/Satin Natural Bronze/Antique Satin Silver/Antique Pewter/Coffee Mocha/Distressed Black/Oil Brushed Bronze/Olde Bronze/Tannery Bronze/Matte White/
  • Additional Shade Information: CASED OPAL
  • Safety Rated: CSA UL Listed Wet
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Satin Natural Bronze
Color Finish Category
Bronze Tones
Glass Type
Opal
Height
7-3/4 in
Light Bulb Base Type
Medium E-26
Material
Glass
Number Of Lights
1
Watts
13
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday