13W 1-Light School House Outdoor Wet Light Fixture in Satin Black
This product has been replaced by
Manufacturer Part #380913SBK
13W 1-Light School House Outdoor Wet Light Fixture in Satin Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Adobe Cream/Satin Black/Satin Natural White/Tannery Bronze Powder Coat/Weathered Copper Powder Coat/Weathered Steel Powder Coat/Brushed Nickel/Satin Natural Bronze/Antique Satin Silver/Antique Pewter/Coffee Mocha/Distressed Black/Oil Brushed Bronze/Olde Bronze/Tannery Bronze/Matte White/
- Safety Rated: CSA UL Listed Wet
- Ships Via: UPS
- Additional Shade Information: CASED OPAL
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Diameter:
- 8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Cased Opal
- Height:
- 6-3/4 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Style:
- Coil
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 8 in