13W 2-Light Fan Light Kit in Tannery Bronze Powder Coat
13W 2-Light Fan Light Kit in Tannery Bronze Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Tannery Bronze Powder Coat/White/Adobe Cream/Satin Black/Satin Natural White/Weathered Copper Powder Coat/Weathered Steel Powder Coat/Antique Satin Silver/Coffee Mocha/Distressed Black/
- Safety Rated: CSA UL Listed Wet
- Ships Via: UPS
- Additional Shade Information: CASED OPAL
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tannery Bronze Powder Coat
- Diameter:
- 10-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Cased Opal
- Height:
- 5-1/2 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Style:
- Coil
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Product Type:
- Fan Light Kit
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 10-1/4 in